Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x .060 Tile Blade Wet/Dry

  • Mfr # DW4790

  • Zoro # G9678980


product price: $12.49
/ea

Key Features

Arbor Size
5/8 in, 13/16 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Stone
Blade Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW4790
Zoro #
G9678980
UPC #
885911266734
Country of Origin
Indonesia

Dimensions

Arbor Size
5/8 in, 13/16 in, 7/8 in
Blade Dia.
4 in
Cutting Depth
1"
Plate Thickness
0.06 in
Max. Cutting Depth
1 in
Overall Thickness
0.06 in
Overall Diameter
4 in
Cutting Depth - Maximum
1 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Stone
Application
Stone, Tile
Diamond Knockout
Diamond Knockout Not Included
Arbor Hole
5/8", 7/8", 20mm
Max. RPM
15,200
Grade
Good
For Use With
Angle Grinders, Hand Held Saws
For Use With Saw Type
Angle Grinders, Masonry Saws
Series
DEWALT(R)
Max. Blade Speed
15,200 RPM
Arbor Shape
Round
Compatible Product Type
Angle Grinder, Masonry Saw
For Workpiece Material
Stone
Speed - Maximum
15,200 RPM

Description

The DEWALT DW4790 4" x .060 Tile Blade Wet/Dry is a diamond saw blade designed for cutting stone and tile. Featuring a diamond matrix design, this blade supports extended use and is engineered to minimize chipping during wet or dry operation. It is compatible with angle grinders and masonry saws, making it suitable for various professional applications involving stone materials.


Key Features of the DEWALT DW4790 4" x .060 Tile Blade Wet/Dry:

  • Cutting Type: Rated for both wet and dry cutting of stone and tile.

  • Diamond Matrix: Diamond matrix designed for consistent cutting performance with reduced chipping.

  • Arbor Compatibility: Fits round arbors sized at 5/8", 7/8", or 20mm; compatible with angle grinders and masonry saws.

  • Blade Dimensions: Overall diameter of 4 inches with a plate thickness of 0.06 inches; maximum cutting depth is 1 inch.

  • Maximum Speed: Suitable for use up to 15,200 RPM on appropriate equipment.

  • Rim Type: Segmented rim designed to facilitate efficient material removal during operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.