Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.0625 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # DW8719

  • Zoro # G1653057


product price:  $1.79
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.0625 in
Connector Size
3/8 in
Primary Material Application
Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8719
Zoro #
G1653057
UPC #
028877382623
Country of Origin
Slovenia

Dimensions

Overall Diameter
4 in
Overall Thickness
0.0625 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
A60T
Maximum Operating Speed
19,000 RPM
Diamond Knockout
No
Application
Ferrous Metal, Stainless
Compatible Tool Type
Die Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel

Description

4" x 0.045" x 5/8" T1 HP Masonry Cutting Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.