Zoro Homepage

4 x 15 Row Shoe Handle Carbon Wire Brush

  • Mfr # DW49701

  • Zoro # G3743424


product price: $4.59
/ea
Sold in multiples of 12 for $55.08

Key Features

Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Brush Length
1 1/8 in
Handle Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW49701
Zoro #
G3743424
UPC #
885911225366
Country of Origin
China

Dimensions

Brush Length
1 1/8 in
Handle Length
7 in
Brush Width
3 in
Overall Length
7 in
Head Length
1 3/8 in
Head Width
3 in

Details

Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Bristle Material
Carbon Steel
Handle Material
Wood
Brush Handle Style
Short Handle
Item
Scratch Brush
Color Coding System
No
Features
0.012 Wire Gauge; 4 x 16 Rows
Number of Rows
4
Handle Type
Curved
Sweep Face
3 in
Number of Rows/Columns
4 x 16
Handle Style
Curved
Grip Material
Wood

Description

The DEWALT DW49701 4 x 15 Row Shoe Handle Carbon Wire Brush is a wire scratch brush designed for general cleaning and surface preparation tasks. Featuring stiff carbon steel bristles and a curved wood handle, this tool is suitable for applications requiring abrasive action on metal surfaces.


Key Features of the DEWALT DW49701 Wire Scratch Brush:

  • Bristle Material: Stiff carbon steel bristles are intended for abrasion and removal of debris from surfaces.

  • Brush Configuration: 4 x 16 row arrangement is configured to cover a wider area per stroke.

  • Handle Design: Curved, short wood handle is shaped for user handling and movement control.

  • Wire Gauge: Constructed with 0.012 gauge wire; rated for use under specified operating conditions.*

  • Internal Holding Plate: Supports brush structure during operation.

*If the product specifications do not define "demanding conditions," this phrase should be omitted or replaced as above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.