4" x 5/8" 60g type 27 HP flap disc
Mfr # DW8302
Zoro # G1961172
product price: $5.99
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
4 in
Connector Size
5/8 in
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW8302
Zoro #
G1961172
UPC #
028877310411
Country of Origin
Turkey
Dimensions
Overall Diameter
4 in
Connector Size
5/8 in
Details
Item
Arbor Mount Flap Disc
Flap Disc Type
Type 27
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
60
Series
High Performance
Maximum Operating Speed
15,200 RPM
Description
Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 5/8 in, Flap Disc Type Type 27, Overall Diameter 4 in, Series High Performance, Backing Material Fiberglass, Grit 60, Maximum Operating Speed 15,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.