Zoro Homepage

4" x 5/8" 80 Grit Zirconia T29 Flap Disc

  • Mfr # DWA8203

  • Zoro # G0323403


original price: $4.79
33% off
new price: $3.20
/ea
Sold in multiples of 10 for $32.00

Key Features

Flap Disc Type
Type 29
Overall Diameter
4 in
Connector Size
5/8 in
Abrasive Material
Zirconia
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8203
Zoro #
G0323403
UPC #
885911266666
Country of Origin
Turkey

Dimensions

Overall Diameter
4 in
Connector Size
5/8 in

Details

Item
Zirconia Flap Disc,T29,80Grit,4"x5/8"
Flap Disc Type
Type 29
Abrasive Material
Zirconia
Grit
80
Series
General Purpose
Maximum Operating Speed
15,200 RPM

Description

Zirconia Flap Disc,T29,80Grit,4 In.x5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.