Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" XP Turbo Segmented Diamond Blade

  • Mfr # DW4711T

  • Zoro # G1798242


product price: $27.89
/ea

Key Features

Arbor Size
4 in
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Materials Cut
Masonry
Blade Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4711T
Zoro #
G1798242
UPC #
885911526227
Country of Origin
Thailand

Dimensions

Arbor Size
4 in
Blade Dia.
4 in
Plate Thickness
0.06 in
Cutting Depth
1"
Max. Cutting Depth
1 in
Cutting Depth - Maximum
1 in
Overall Diameter
4 in
Overall Thickness
0.06 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Materials Cut
Masonry
For Use With Saw Type
Angle Grinders, Masonry Saws
Max. RPM
15,200
Application
Block, Brick, Concrete
Grade
Best
Arbor Hole
7/8"
Diamond Knockout
Diamond Knockout Not Included
Max. Blade Speed
15,200 RPM
Arbor Shape
Round
Series
DEWALT(R)
Compatible Product Type
Angle Grinder, Masonry Saw
For Workpiece Material
Masonry
Speed - Maximum
15,200 RPM

Description

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 4 in, Arbor Size 4 in, Arbor Shape Round, Max. Blade Speed 15,200 RPM, For Use With Saw Type Angle Grinders, Masonry Saws, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Max. Cutting Depth 1 in, Materials Cut Masonry, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.