This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8306AL
Zoro #
G901059456
UPC #
885911719001
Country of Origin
Türkiye
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Fiberglass
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
40
Series
HP Aluminum
Maximum Operating Speed
13,300 RPM
Density Rating
High
Description
The HP High-Performance Aluminum Flap Disc features a stearate coating that helps prevent premature loading for long life. Its high-performance, aluminum oxide grain provides uniform surface finish, and is designed for grinding angles of 15-25 degrees with a Type 29 durable fiberglass backing. It is best used for grinding and finishing aluminum and other soft metals.
- • Long Life - Stearate Coating prevents premature loading for long life
- • Uniform Surface Finish - High-performance, aluminum oxide grain provides uniform finish
- • Durable - Type 29 fiberglass backing for use with grinding angles of 15-25 degrees
- • Long Life - Stearate Coating prevents premature loading for long life
- • Uniform Surface Finish - High-performance, aluminum oxide grain provides uniform finish
- • Durable - Type 29 fiberglass backing for use with grinding angles of 15-25 degrees
Designed for:
- • Aluminum Grinding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.