Zoro Homepage

465ml Clear Sausage Tube Conversion Kit

  • Mfr # DCE5802

  • Zoro # G6397539


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Container Type
Sausage Pack
Type
Sausage Tube
For Use With
DCE570, DCE580, Mfr. No. DCE560
Material
Plastic
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE5802
Zoro #
G6397539
UPC #
885911449892
Country of Origin
United States

Dimensions

For Container Size
16 oz
Size
300mL
For Container Size+1
16 oz

Details

Item
Caulk Gun
For Container Type
Sausage Pack
Type
Sausage Tube
For Use With
DCE570, DCE580, Mfr. No. DCE560
Material
Plastic
Color
Yellow/Black
Frame Style
Full Barrel
Includes
Nozzle, Replacement Hardware, Replacement Plunging Rod, Sausage Tube
Construction
Plastic
For Container Type+1
Sausage Pack
Compatible Manufacturer Part Number
DCE560, DCE570
Barrel Materials
Plastic
Grip Style
Standard
Product Type
Dripless Caulk Gun
Plunger Type
Ratchet Rod

Description

Caulk Gun, Product Type Dripless Caulk Gun, For Container Size 16 oz, For Container Type Sausage Pack, For Use With DCE570, DCE580, Mfr. No. DCE560, Material Plastic, Color Black, Yellow, Compatible Manufacturer Part Number DCE560, DCE570, Includes (2) Pistons, 465 mL Clear Sausage Tube, Plunging Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.