Zoro Homepage

4Foot Storage and Work Bench Kit

  • Mfr # DXST6000WB

  • Zoro # G208034859


product price: $518.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXST6000WB
Zoro #
G208034859
UPC #
99198416090
Country of Origin
China

Description

The 4-Shelf Industrial Storage Rack Workstation features a durable steel frame with industrial grade powder-coating. This workstation contains 2 laminate composite and 2 wire grid shelves. Each shelf can support up to 1,500 lbs. of evenly distributed tools and equipment. This workstation also includes an undershelf storage drawer which can hold up to 120 lbs. of tools and opens easily on smooth gliding ball-bearing rails. The steel pegboard can be mounted directly to the uprights in a stacked-rack configuration or on its own vertical supports in a horizontal shelf setup. This workstation has 6 tool holders to help organize and store your tools and includes three 1 in. tool hooks, a multi-position screwdriver and pliers hanger, a power tool saddle, and a 3 in. wide hook.


  • • Power-coated finish on the steel uprights

  • • Drawer has ball bearing slides and up to a 120 lbs. capacity

  • • Steel pegboard panel mounts between uprights or on its own vertical supports

Designed for:


  • • Tool storage

  • • (1) Workstation

Additional Features:


  • • Kit includes 6 pegboard hangers for storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.