Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4FT Heavy Duty Metal Rail

  • Mfr # DWST82800

  • Zoro # G712923861


product price: $30.59
/ea

Key Features

Color
Black
Material
Steel
Features
For Durability that can Support upto 100 lb Per Lineal ft, Secures Accessories Directly to the Metal Rail, Workshop Storage System Accessories to Create Customized Organization Solution
Overall Length
48 in
Includes
(2) End Cap Joiners, (8) Wood/Drywall Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82800
Zoro #
G712923861
UPC #
885911898768
Country of Origin
Belgium

Dimensions

Overall Length
48 in

Details

Item
Rail
Color
Black
Material
Steel
Features
For Durability that can Support upto 100 lb Per Lineal ft, Secures Accessories Directly to the Metal Rail, Workshop Storage System Accessories to Create Customized Organization Solution
Includes
(2) End Cap Joiners, (8) Wood/Drywall Fasteners

Description

Rail, Color Black, Features For Durability that can Support upto 100 lb Per Lineal ft, Secures Accessories Directly to the Metal Rail, Workshop Storage System Accessories to Create Customized Organization Solution, Includes (2) End Cap Joiners, (8) Wood/Drywall Fasteners, Material Steel, Overall Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.