Zoro Homepage

4PC Cordless Hook Set

  • Mfr # DWST82818

  • Zoro # G113037525


product price: $13.89
/ea

Key Features

Material
Steel
Number of Pieces
4
Includes
(4) Screws
Color
Silver
Overall Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82818
Zoro #
G113037525
UPC #
885911933889
Country of Origin
Belgium

Dimensions

Overall Length
3/4 in
Overall Depth
5 1/2 in
Overall Height
7 in

Details

Item
Hook Set
Material
Steel
Number of Pieces
4
Includes
(4) Screws
Color
Silver
Total Load Capacity
9 lb
For Tool Type
Power Tools
Compatible with Manufacturer Model No.
DEWALT 12V Max, DEWALT 20V Max

Description

4PC Cordless Hook Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.