5" 24g XP3 quick lock fiber disc, PK15

  • Mfr # DARC6H0215

  • Zoro # G4124158


product price:  $63.19
/pk 15, $4.21/ea

Key Features

Mounting Hole Size
5/8"-11
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Y
Max. RPM
12,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DARC6H0215
Zoro #
G4124158
UPC #
885911092999
Country of Origin
Germany

Dimensions

Mounting Hole Size
5/8"-11
Disc Dia.
5"

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Y
Max. RPM
12,200 RPM
Grade
Extra Coarse
Grit
24
Series
Abrasive
Color
Red
Backing Material
Fiber
Vacuum Hole Design
Non-Vacuum

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 24, Series Abrasive, Color Red, Grade Extra Coarse, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.