Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-3/8" 30T Ferrous Metal Cutting 20mm Arbor

  • Mfr # DWA7538

  • Zoro # G7639292


product price: $54.15
/ea

Key Features

Number of Teeth
30
For Use With
Circular Saws
Hook Angle
1.5 Degrees
Includes
Blade Only
Tooth Grind
TCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA7538
Zoro #
G7639292
UPC #
885911331708
Country of Origin
China

Dimensions

Cutting Depth
2"
Plate Thickness
0.044 in
Blade Dia.
5 3/8 in
Arbor Size
13/16 in
Cut Width
0.06 in
Max. Cutting Depth
2 in
Overall Diameter
5 3/8 in
Overall Thickness
0.04 in
Cutting Depth - Maximum
2 in

Details

Item
Circular Saw Blade
Number of Teeth
30
For Use With
Circular Saws
Hook Angle
1.5 Degrees
Includes
Blade Only
Kerf
0.059"
Tooth Grind
TCG
Diamond Knockout
Diamond Knockout Not Included
Primary Saw Application
Metal
Tip Material
Carbide
Max. RPM
4200
Blade Type
Metal Cutting
Arbor Hole
20mm
For Use With Saw Type
Circular Saws
Application
Metal Cutting
Metal Cutting Type
Solid Stock
Arbor Shape
Round
Max. Blade Speed
4,200 RPM
Series
DWA
Primary Material Application
Steel, Steel Alloys
Materials Cut
Ferrous Metals, Steel
For Workpiece Material
Ferrous Metals, Steel, Steel Alloys
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Speed - Maximum
4,200 RPM

Description

Circular Saw Blade, Series DWA, Blade Dia. 5 3/8 in, Max. Blade Speed 4,200 RPM, Arbor Size 13/16 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 30, Max. Cutting Depth 2 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Wood Cutting Type Not Applicable, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 1.5 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.