This item is Discontinued.

Dewalt 5In Abrasive Cut-Off Wheel DWA8915FH

5In Abrasive Cut-Off Wheel (Discontinued)

  • Mfr # DWA8915FH
  • Zoro # G2384241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8915FH
Zoro #
G2384241
UPC #
885911618724
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
5 in
Arbor Hole Size
5/8"-11
Diameter
5 in
Thickness
0.25 in
Connector Size
5/8"-11
Overall Thickness
0.25 in
Overall Diameter
5 in

Details

Abrasive Grit
24
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Specifications
Designed for Heavy Grinding On Most Metal Pipes
Item
Abrasive Cut-Off Wheel
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Max. RPM
12,200 RPM
Diamond Knockout
No
Grit
24
Maximum Operating Speed
12,200 RPM
Connector Type
Threaded Hole
Wheel Type
Type 27
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.