Zoro Homepage

5 in. / 6 in. Brushless Small Angle Grinder, Rat Tail with Kickback Brake, No Lock-On

  • Mfr # DWE43265N

  • Zoro # G6559907


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 5/8 in
Features
Brushless Motor, Power Loss Reset
Includes
5 in Type 27 Guard, 6 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Voltage
120V AC
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE43265N
Zoro #
G6559907
UPC #
885911538725
Country of Origin
China

Dimensions

Overall Length
18 5/8 in
Tool Length
19 in
Spindle Thread Size
5/8 in-11
Wheel Dia.
5 in, 6 in
Cord Length
6 ft
Wheel Diameter
6 in

Details

Item
Angle Grinder
Features
Brushless Motor, Power Loss Reset
Includes
5 in Type 27 Guard, 6 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Voltage
120V AC
Corded/Banded
Corded
No Load RPM
9,000 RPM
Tool Weight
5.7 lb
Lock-on
No
Switch Type
Trigger
Corded/Cordless
Corded
Lock-off
Yes
Handle Design
Rat Tail
Speed Type
Variable
Nominal Amps
13
Number of Conductors
2
Number of Pieces
5
Power Source
Corded
Grip Style
Rat Tail
Minimum Speed
9,000 RPM
Application
Grinding
Switch Location
Bottom
Current
13 A
Brushless Motor
Yes
Electrical Protection
Overload Protection
Lock-Off Switch
Yes
Safety Features
Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch
Max. Speed
9,000 RPM
Head Type
Standard Head
Anti-Restart Technology
Yes
Lock-On Switch
No
For Wheel Type
Type 27
Series
DWE
Anti-Kickback Clutch Type
Electronic
Kit Contents
(1) Bare Tool, (1) 6 in Type 27 Guard, (1) 5 in Type 27 Guard
Number of Speed Settings
Continuous
Brake Type
Electronic
Shop By
Hot Buys

Description

Complete grinding applications in tight spaces with the 5-in. / 6-in. Brushless Small Angle Grinder, Rat Tail with KICKBACK BRAKETM, No Lock-On. As a part of the PERFORM & PROTECT line of products, this grinder is designed with a KICKBACK BRAKETM and E-CLUTCH® technology. Additionally, this tool comes equipped with LANYARD READYTM attachment points.


  • • Brushless motor requires no brush changes

  • • Brake stops wheel in 1 second or less on average using DW8824 wheel

  • • The electronic Kickback Brake engages with maximum force when a pinch, stall, or bind-up event is sensed, quickly stopping the wheel, reducing the movement of the grinder, and shutting off the motor

Designed for:


  • • Metal Grinding

  • • (1) Side Handle

Additional Features:


  • • Power-loss reset® - the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart the tool

  • • Lanyard ready integrated lanyard attachment point (lanyard not included)

  • • 2-stage trigger requires two actions to activate tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.