Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch and Kickback Brake

  • Mfr # DWE43240VS

  • Zoro # G2147794


original price: $311.99
15% off
new price: $265.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Slide
Voltage
120V AC
Nominal Amps
13
No Load RPM
2000 to 9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE43240VS
Zoro #
G2147794
UPC #
885911538664
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Tool Length
13 in
Spindle Thread Size
5/8 in-11
Cord Length
6 ft
Overall Length
13 in
Wheel Diameter
5 in, 6 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Nominal Amps
13
No Load RPM
2000 to 9000
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Grinder
Tool Weight
5.3 lb
Features
Brushless Motor, Power Loss Reset
Corded/Banded
Corded
Speed Type
Variable
Number of Conductors
2
Handle Design
Rat Tail
Brushless Motor
Yes
Kit Contents
(1) Bare Tool
Safety Features
Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch
Electrical Protection
Overload Protection
Brake Type
Electronic
Lock-Off Switch
Yes
Switch Location
Side
Power Source
Corded
Anti-Restart Technology
Yes
For Wheel Type
Type 1, Type 27
Max. Speed
9,000 RPM
Grip Style
Barrel Grip
Application
Grinding
Speed Ranges
2,000 to 9,000 RPM
Case Included
No
Number of Speed Settings
Continuous
Minimum Speed
2,000 RPM
Anti-Kickback Clutch Type
Electronic
Current
13 A
Lock-On Switch
Yes
Head Type
Standard Head

Description

The DEWALT DWE43240VS is a 5 in. / 6 in. brushless small angle grinder suitable for grinding applications with variable speed settings and user protection features. This corded tool features a brushless motor, electronic brake, and safety mechanisms intended for use in various operating conditions.


Key Features of the DEWALT DWE43240VS Angle Grinder:

  • Brushless Motor: Brushless design does not require regular brush replacement.

  • Variable Speed Control: Allows adjustment from 2,000 to 9,000 RPM.

  • Electronic Kickback Brake: Is activated upon detection of pinch or stall events; stops the wheel and shuts off power.

  • Anti-Restart Technology: Power-loss reset function requires cycling the switch after outages or unexpected shutdowns before restarting.

  • Corded Operation: Powered by a 13-amp motor with overload protection feature; operates on standard 120V AC circuits.

  • Compatible Wheel Types: Designed for use with Type 1 and Type 27 wheels (5 in. or 6 in. diameter).

  • User Controls: Equipped with both lock-on and lock-off slide switches located on the side of the tool; rat tail handle design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.