Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock-On

  • Mfr # DWE43214N

  • Zoro # G6562899


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Overall Length
13 1/2 in
Features
Brushless Motor, Power Loss Reset
Includes
5 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Voltage
120V AC
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE43214N
Zoro #
G6562899
UPC #
885911538602
Country of Origin
China

Dimensions

Overall Length
13 1/2 in
Wheel Dia.
5 in
Spindle Thread Size
5/8 in-11
Tool Length
14 in
Cord Length
6 ft
Wheel Diameter
5 in

Details

Item
Angle Grinder
Features
Brushless Motor, Power Loss Reset
Includes
5 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Voltage
120V AC
Lock-on
No
Corded/Cordless
Corded
Corded/Banded
Corded
Tool Weight
5.3 lb
Nominal Amps
13
Lock-off
Yes
Switch Type
Paddle
No Load RPM
10,500 RPM
Speed Type
Variable
Handle Design
Rat Tail
Number of Conductors
2
Number of Pieces
5
Lock-On Switch
No
Current
13 A
Anti-Kickback Clutch Type
Electronic
Application
Grinding
Minimum Speed
10,500 RPM
For Wheel Type
Type 27
Electrical Protection
Overload Protection
Grip Style
Barrel Grip
Power Source
Corded
Anti-Restart Technology
Yes
Series
DWE
Safety Features
Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch
Head Type
Standard Head
Max. Speed
10,500 RPM
Brake Type
Electronic
Switch Location
Bottom
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Number of Speed Settings
Continuous
Brushless Motor
Yes
Lock-Off Switch
Yes
Case Included
No

Description

The DEWALT DWE43214N 5 in. Brushless Paddle Switch Small Angle Grinder is a corded tool intended for use in grinding applications, featuring a brushless motor, which does not require replacement brushes. This model includes an electronic brake and anti-kickback clutch, as well as features including Power Loss Reset and integrated lanyard attachment points.


Key Features of the DEWALT DWE43214N 5 in. Angle Grinder:

  • Brushless Motor: Does not require replacement brushes.

  • Electronic Brake: Brakes the wheel within an average of two seconds when used with compatible wheels.

  • Anti-Kickback Clutch: engages during pinch, stall, or bind-up events to stop the wheel and shut off power.

  • Paddle Switch with Lock-Off: Requires two actions to activate; no lock-on feature included.

  • Power Loss Reset: On/off trigger switch requires cycling after unexpected shutdowns before restarting operation.

  • Lanyard Ready Attachment Point: For use with a tethering system (lanyard not included).

  • Corded Operation: Powered by a 13A, 120V AC supply with a continuous speed of up to 10,500 RPM.

  • Includes Type 27 guard, side handle, hex key, inner and outer flange; suitable for use with Type 27 wheels (5 in. diameter).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.