Zoro Homepage

5 Pc SDS+ Hammer Bit Set

  • Mfr # DW5470

  • Zoro # G3254483


product price: $26.15
/ea

Key Features

Number of Pieces
5
Drill Bit Material
Carbide
Includes
1/4 in. (2 in. & 4 in. flutes ), 3/16 in., 3/8 in. & 1/2 in., Wear Mark Indicator
Drill Bit Size
3/16 in, 1/4 in, 3/8 in, 1/2 in
Overall Length
6 in, 6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5470
Zoro #
G3254483
UPC #
028874054707
Country of Origin
Germany

Dimensions

Drill Bit Size
3/16 in, 1/4 in, 3/8 in, 1/2 in
Overall Length
6 in, 6 1/2 in
Drilling Length
SET
Drill Bit Sizes Included
3/16 in, 1/4 in, 3/8 in, 1/2 in
Shank Size
SET
Smallest Drill Bit Size
1/4 in
Largest Drill Bit Size
1/2 in
Diameter
SET

Details

Item
Rotary Hammer Drill Set
Number of Pieces
5
Drill Bit Material
Carbide
Includes
1/4 in. (2 in. & 4 in. flutes ), 3/16 in., 3/8 in. & 1/2 in., Wear Mark Indicator
Impact Rated
No
Number of Cutter Heads
2
Shank Shape
SDS Plus
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry, Natural Stone
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Shank Type - Machining
SDS Plus
For Tool Type
Rotary Drill
Decimal Equivalent
0.1875, 0.25, 0.375, 0.5
Number of Flutes
4
Number of Drill Bits
5
Number of pieces
5

Description

Rotary Hammer Drill Set, SDS Plus, 5 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 4 in, 6 in, 6 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.