
5 Pc. T-Shank Jig Saw Blade Set
Mfr # DW3795H
Zoro # G7635232
product price: $8.39
/eaKey Features
Material
Cobalt Steel
Length
3", 4"
Shank Type
T
Primary Saw Application
Wood
Application
Wood Cutting to Metal Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW3795H
Zoro #
G7635232
UPC #
028877365015
Country of Origin
United States
Dimensions
Length
3", 4"
Details
Item
Jigsaw Blade
Material
Cobalt Steel
Shank Type
T
Primary Saw Application
Wood
Application
Wood Cutting to Metal Cutting
Includes
(5) Piece T Shank Jigsaw Blades
Description
The DEWALT DW3795H 5 Pc. T-Shank Jig Saw Blade Set is suitable for use on materials including wood and metal. This set includes five T-shank blades compatible with all Bosch and DEWALT jig saws, providing options for both regular and fast cuts.
Key Features of the DEWALT DW3795H Jig Saw Blade Set:
- Application: Suitable for cutting materials ranging from wood to metal.
- Includes: Contains five T-shank jigsaw blades in varying lengths (3" and 4").
- Material: Blades are made from cobalt steel, supporting durability during use.
- Shank Type: T-shank design compatible with select Bosch and DEWALT jig saws.
- Blade Types: Includes bi-metal and high carbon steel (HCS) blades, which include bi-metal and high carbon steel (HCS) blades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.