5 Piece Dust Extractor Accessory Kit
Mfr # DWV2759
Zoro # G5676067
original price: $116.99
17% off
new price: $97.00
/ea
Free Shipping & Returns
Key Features
Attachment Dia.
1"
Material
Plastic
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Dewalt
For Vacuum Type
Canister Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWV2759
Zoro #
G5676067
UPC #
885911333566
Country of Origin
China
Dimensions
Attachment Dia.
1"
For Hose Diameter
1 1/4 in
Details
Material
Plastic
Fits Vacuum Brand
Dewalt
For Vacuum Type
Canister Vacuum
For Use With
Mfr. No. DWV012
Item
Vacuum Accessory Kit
Includes
Airlock Adaptor, Brush Tool, Crevice Tool, Floor Sweeper, Rubber Squeegees, Steel Extension Wands
Fits Vacuum Models
DWV010, DWV012
Description
- • Contains various cleanup accessories for use with DEWALT dust extractors
- • AirLock adaptor is compatible with DWV012 and DWV010 extractors
Designed for:
- • (1) Rubber Squeegees for Floor Sweeper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.