Zoro Homepage

5-Piece Nut Driver Set

  • Mfr # DWADND-5

  • Zoro # G6447979


original price: $17.69
25% off
new price: $13.10
/ea

Key Features

Fastening Tool Item
Nutsetter Set
Application - Tools
Power
Nutsetter Hex Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Overall Nutsetter Length
2 in
Hex Shank Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWADND-5
Zoro #
G6447979
UPC #
885911565165
Country of Origin
Taiwan, Province of China

Dimensions

Nutsetter Hex Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Overall Nutsetter Length
2 in
Hex Shank Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Overall Length
2 in
Shank Size
1/4 in
Tool Insertion Size
1/4 in Hex
Fastening Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Connection Size
1/4 in Hex
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in

Details

Fastening Tool Item
Nutsetter Set
Application - Tools
Power
Fastening Tool Material
Steel
Fastening Tool Finish
Unfinished
Magnetic/Nonmagnetic
Magnetic
Shank Style
Hex
Finish
Black Oxide
Impact Rated
Impact Rated
Item
Nutsetter
SAE or Metric
SAE
Magnetized Tip
Magnetized Tip
Material
Steel
Slide to Clean
Not Slide to Clean
Number of Nutsetters Included
5
Features
Detachable Socket for Easy Cleaning, Recessed Corners, Industrial Strength Magnet
Measurement System
Imperial
Shank Shape
Hex
For Tool Type
Impact
Product Type
Nut Driver
Connection Shape
Hex

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 5, Tool Brand DEWALT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.