Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" x 6" Drill Bit Premium Percussion (Bulk 25), PK25

  • Mfr # DW5228B25

  • Zoro # G0333249


product price: $90.75
/pk 25, $3.63/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Straight with Three Flats
Overall Length
6 in
Drill Bit Size
5/16 in
Flute Length
4.000 in
Shank Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5228B25
Zoro #
G0333249
UPC #
028874352285
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Size
5/16 in
Flute Length
4.000 in
Shank Diameter
5/16 in
Maximum Drilling Depth
4 in

Details

Item
Hammer Drill
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Number of Pieces
1
Impact Rated
No
Decimal Equivalent
0.3125
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch

Description

Hammer Drill, Straight with Three Flats, 5/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Bright (Uncoated), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.