Zoro Homepage

50" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth

  • Mfr # DWHT83188

  • Zoro # G1804470


product price: $45.89
/ea

Key Features

Type
Extra Large Trigger Clamp
Handle Material
Nylon
Throat Depth (In.)
3 3/4 in
Includes
Removable Jaw Pads
Bar Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT83188
Zoro #
G1804470
UPC #
076174831887
Country of Origin
China

Dimensions

Throat Depth (In.)
3 3/4 in
Throat Depth
3 3/4 in

Details

Item
Bar Clamp
Type
Extra Large Trigger Clamp
Handle Material
Nylon
Max. Jaw Opening (In.)
50"
Includes
Removable Jaw Pads
Bar Material
Steel
Spreading Range (In.)
0 to 50
Capacity (In.)
50 in
Function
1 Handed
Characteristics
600 lb of Clamping Force, Converts to A Spreader and with Its Removable Jaw Pads It Protects Work Surfaces, Tough Re-Enforced Nylon Body Deters Wear and Tear
Spreading Capacity - Maximum
50 in
Clamping Force
600 lb
Tool Operation Type
One Handed
Jaw Pad Type
Full-Faced
Clamping Capacity
50 in
Spreading Capacity - Minimum
0 in

Description

The DEWALT DWHT83188 50" Bar Clamp is intended for clamping and spreading tasks. Featuring a reinforced nylon handle and heat-treated steel bar, this extra large trigger clamp is rated for up to 600 lb of clamping force with one-handed operation. The full-faced removable jaw pads are included to reduce marring on work surfaces during use.


Key Features of the DEWALT DWHT83188 50" Bar Clamp:

  • Clamping Capacity: Accommodates materials up to 50 inches wide

  • Clamping Force: Rated for up to 600 lb, suitable for demanding applications

  • Throat Depth: Provides a throat depth of 3-3/4 inch

  • Bar Material: Heat-treated steel makes from heat-treated steel

  • Handle Material: Reinforced nylon body constructed with reinforced nylon body

  • Tool Operation Type: One-handed trigger design enables quick adjustments

  • Conversion Feature: Quick change button converts clamp into a spreader with a range from 0 to 50 inches

  • Jaw Pads: Full-faced, removable pads are included to reduce marring on work surfaces and are included with the clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.