Zoro Homepage

5/16" Titanium Speed Tip Drill Bit

  • Mfr # DW1320

  • Zoro # G7902657


product price: $11.29
/ea

Key Features

Drill Bit Size
5/16 in
Overall Length
4 1/2 in
Flute Length
3 19/100 in
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1320
Zoro #
G7902657
UPC #
028874017542
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
4 1/2 in
Flute Length
3 19/100 in
Decimal Size
0.3125"
Drilling Depth
3-3/16"
Shank Dia.
5/16 in
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
3 3/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Features
Speed Tip
Impact Rated
No
Decimal Equivalent
0.3125
Primary Material Application
Composite
Flute Type
Spiral
Standards
Not Rated
Primary Material Application ISO Code
O
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Drill Bit Case Type
Skin Card

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.