Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R)

  • Mfr # DW2219IR

  • Zoro # G7632396


product price: $4.89
/ea

Key Features

Measurement Type
SAE
Drive Size
5/16"
Bit Style
Magnetic Nut Driver
Shank Size
1/4"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2219IR
Zoro #
G7632396
UPC #
885911026420
Country of Origin
China

Dimensions

Overall Length
1 7/8 in
Drive Size
5/16"
Shank Size
1/4"
Hex Shank Size
1/4 in
Nutsetter Hex Size
5/16 in
Overall Nutsetter Length
1 7/8 in
Fastening Size
5/16 in
Tool Insertion Size
1/4 in Hex
Socket Size
5/16 in
Connection Size
1/4 in Hex

Details

Item
Nutsetter
Measurement Type
SAE
Bit Style
Magnetic Nut Driver
Material
Steel
Finish
Black Oxide
Fastening Tool Item
Nutsetter
Impact Rated
Impact Rated
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Material
Steel
Fastening Tool Finish
Magnesium Phosphate
Shank Style
Hex
Application - Tools
Impact
SAE or Metric
SAE
Magnetized Tip
Magnetized Tip
Number of Nutsetters Included
1
Measurement System
Imperial
Slide to Clean
Not Slide to Clean
Features
Withstands up to 2000 in.-lb. of torque
Shank Shape
Hex
Product Type
Nutsetter
For Tool Type
Impact

Description

The DEWALT DW2219IR 5/16" x 1-7/8" Magnetic Nut Driver is suitable for fastening tasks in high-torque applications. This nutsetter features a magnetized tip assists with fastener retention during installation and removal, while recessed corners are designed to engage flats, which may reduce the formation of shavings.


Key Features of the DEWALT DW2219IR Magnetic Nut Driver:

  • Impact Rated: Compatible with impact tools; rated for operation up to 2000 in.-lb. of torque as specified by the manufacturer.

  • Magnetized Tip: Features a magnet intended to assist with fastener retention during operation.

  • Recessed Corners: Designed for engagement on flats, which may contribute to reduced shavings and increased tool longevity under typical usage conditions.

  • Material & Finish: Constructed from steel with a black oxide finish; includes magnesium phosphate coating as specified by the manufacturer.

  • Connection Size & Shank Style: Features a 1/4" hex shank compatible with standard impact drivers and wrenches.

  • Measurement System: SAE measurement system with a fastening size of 5/16".

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.