Zoro Homepage

5/16" x 25' Black Oxide Drain Cable with Bulb Head

  • Mfr # DCD2005

  • Zoro # G3919960


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With
DCD200
Material
Steel
Number of Pieces
1
Includes
Auger
Drain Line Capacity I.D.
1 1/2 in to 2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD2005
Zoro #
G3919960
UPC #
885911508483
Country of Origin
China

Dimensions

Size
5/16 in x 25 ft
size
5/16" x 25 ft.
Maximum Drain Line Inside Diameter
2 1/2 in
Minimum Drain Line Inside Diameter
1 1/2 in
Cable Diameter
5/16 in
Cable Length
25 ft

Details

Item
Drain Cleaning Cable
For Use With
DCD200
Material
Steel
Number of Pieces
1
Includes
Auger
Drain Line Capacity I.D.
1 1/2 in to 2 1/2 in
Cable Type
5/16 in x 25 ft Inner Core
Max. Run
25 ft
Product Type
Black Oxide Drain Cable
Cable End Type
Bulb Auger
Compatible Machine Type
Drain Guns
Compatible Cleaner Series
DCD200
Cable Material
Steel
Core Type
Inner Core
Compatible Cleaner Manufacturer Part Number
DCD200
Head Type
Bulb

Description

Clear pipes up to 2.5"with the 5/16"x 25" Black Oxide Drain Cable with Bulb Head and inner core.


  • • Black oxide coating helps to prevent the cable from rusting

Designed for:


  • • (1) Drain Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.