Zoro Homepage

5/16" x 6" Drill Bit Premium Percussion

  • Mfr # DW5228

  • Zoro # G1315361


product price: $2.59
/ea

Key Features

Shank Type - Machining
Straight with Three Flats
Overall Length
6 in
Drill Bit Size
5/16 in
Shank Diameter
5/16 in
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5228
Zoro #
G1315361
UPC #
028874052284
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Size
5/16 in
Shank Diameter
5/16 in
Bit Dia.
5/16"
Drilling Length
4 in
Shank Size
5/16 in
Maximum Drilling Depth
4 in

Details

Item
Hammer Drill
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Shank Shape
Three-Flat
For Use With - Drills
Hammer Drill
Impact Rated
No
Number of Pieces
1
Number of Cutter Heads
2
Percussion Rated
Yes
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer
Decimal Equivalent
0.3125
For Use With
Hammer Drill

Description

Hammer Drill, Straight with Three Flats, 5/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.