Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16IN - 18 UNC DRILL TAP 1/4" Capacity

  • Mfr # DWADTQTR51618

  • Zoro # G4848895


product price: $16.99
/ea

Key Features

Shank Type
1/4" Hex
Finish
Bright (Uncoated)
Material
High Speed Steel
Cutting Direction
Right Hand
Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWADTQTR51618
Zoro #
G4848895
UPC #
885911482769
Country of Origin
China

Dimensions

Size
5/16"-18
Overall Length
3 3/32 in
Thread Size
5/16"-18

Details

Shank Type
1/4" Hex
Finish
Bright (Uncoated)
Material
High Speed Steel
Cutting Direction
Right Hand
Item
Combination Drill and Tap
Impact Rated
Yes
Tap Material
High Speed Steel
Thread Standard
UNC
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Tap Finish
Bright (Uncoated)

Description

Combination Drill and Tap, Thread Size 5/16 In.-18, UNC, High Speed Steel, Bright (Uncoated), Overall Length 3 3/32 in, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.