
5/32" Rotary Masonry Bit
Mfr # DW2572
Zoro # G7420411
product price: $4.99
/eaKey Features
Shank Type - Machining
Hex
Drill Bit Size
3/32 in
Flute Length
2 in
Shank Diameter
1/4 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW2572
Zoro #
G7420411
UPC #
028874025721
Country of Origin
China
Dimensions
Overall Length
5 in
Drill Bit Size
3/32 in
Flute Length
2 in
Shank Diameter
1/4 in
Maximum Drilling Depth
1 3/4 in
Shank Hex Size
1/4 in
Details
Item
Hammer Drill Bit
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
No
Percussion Rated
Yes
Number of Pieces
1
Number of Cutter Heads
2
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Decimal Equivalent
0.1563
Primary Material Application
Masonry
Description
Featured with a 1/4" Hex Shank, the DEWALT Rotary Masonry drill bits offer the compatibility with quick load sytem drill. With an agressive tip design easy penetrates the materials.
- • Carbide tip aggressively penetrates surfaces
Designed for:
- • For drilling in brick, block and concrete
- • (1) Masonry Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.