
5/32in x 7in Carbide Drill Bits for UltraCon+ Concrete Screws, Hex Shank SDS-Plus
Mfr # DEW DW5381
Zoro # G211881556
product price: $15.69
/eaKey Features
Overall Length
7 in
Drill Bit Size
5/32 in
Flute Length
7"
Shank Diameter
5/32 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEW DW5381
Zoro #
G211881556
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
7 in
Drill Bit Size
5/32 in
Flute Length
7"
Shank Diameter
5/32 in
Details
Item
Masonry Screw Anchor Carbide Drill Bit
Material - Machining
Carbide
Shank Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.