Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA1810
Zoro #
G7632563
UPC #
885911329217
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 3/4 in
Thread Size
1/2"-20
Shank Size
3/8 in Hex
Saw Dia.
5/8 in
Pilot Drill Size
1/4 in dia x 4 in L
Details
Primary Saw Application
Stainless Steel
Tooth Material
Bi-Metal
Application
Plumbing, HVAC, Mechanical and Electrical
Arbor Design
Not Included
Teeth per Inch
4/5
Tooth Material Grade
M42
Hole Saw Product Grouping
Hole Saws
Replacement Arbor No.
Mfr. No. DW1810
Replacement Pilot Drill No.
Mfr. No. DW1808
Impact Rated
No
Item
Hole Saw
Materials Cut
Metal
Primary Material Application
Steel
Description
Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 5/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.