5/8" PEX Expander Head
Mfr # DCE40058
Zoro # G2042481
product price: $64.89
/eaKey Features
For Use With
Milwaukee ProPEX Heads
Features
5/8 in Size, Automatic Rotating Head Capability for Even Expansion, Chrome Coating and Black Zinc Plating for Durability and Corrosion Resistance, Etched Measurements and Color Coded Bands for Quick Size Identification
Category Type
Attachment
Expander Head Size
5/8 in
Compatible With
DEWALT Expander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE40058
Zoro #
G2042481
UPC #
885911502443
Country of Origin
China
Dimensions
Expander Head Size
5/8 in
Details
Item
Expansion Head
For Use With
Milwaukee ProPEX Heads
Features
5/8 in Size, Automatic Rotating Head Capability for Even Expansion, Chrome Coating and Black Zinc Plating for Durability and Corrosion Resistance, Etched Measurements and Color Coded Bands for Quick Size Identification
Category Type
Attachment
Compatible With
DEWALT Expander
Description
Expansion Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.