Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank)

  • Mfr # DW1622

  • Zoro # G7636675


product price: $23.95
/ea

Key Features

Drill Bit Size
5/8 in
Overall Length
6 in
Flute Length
3 in
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1622
Zoro #
G7636675
UPC #
028874116221
Country of Origin
China

Dimensions

Drill Bit Size
5/8 in
Overall Length
6 in
Flute Length
3 in
Decimal Size
0.6250"
Drilling Depth
3"
Shank Dia.
3/8 in
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
3 in
Drill Length Class
Jobber-Length

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.6250
Impact Rated
No
Features
Split Point, No-Spin Shank
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Flute Type
Spiral
Measurement System
Fractional Inch
Shank Type - Machining
Reduced
Standards
Not Rated
Web Construction
Tapered
Coolant Fed
Non-Coolant Through
Silver & Deming Drill
Yes
Drill Bit Case Type
Skin Card

Description

Reduced Shank Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.6250, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.