Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch, INOX

  • Mfr # DWE43240INOX

  • Zoro # G2145825


original price: $311.99
15% off
new price: $265.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Slide
Voltage
120V AC
Nominal Amps
13
No Load RPM
1800 to 8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE43240INOX
Zoro #
G2145825
UPC #
885911491648
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Spindle Thread Size
5/8 in-11
Tool Length
13 in
Cord Length
6 ft
Wheel Diameter
5 in, 6 in
Overall Length
13 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Nominal Amps
13
No Load RPM
1800 to 8000
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
6 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Number of Pieces
5
Corded/Banded
Corded
Features
Brushless Motor, Power Loss Reset
Tool Weight
5.3 lb
Number of Conductors
2
Handle Design
Rat Tail
Speed Type
Variable
Series
DWE
Brushless Motor
Yes
Safety Features
Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch
Lock-Off Switch
Yes
Electrical Protection
Overload Protection
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Minimum Speed
1,800 RPM
Head Type
Standard Head
Application
Grinding
Brake Type
Electronic
Number of Speed Settings
Continuous
For Wheel Type
Type 27
Power Source
Corded
Anti-Kickback Clutch Type
Electronic
Lock-On Switch
Yes
Max. Speed
8,000 RPM
Grip Style
Barrel Grip
Switch Location
Side
Current
13 A
Anti-Restart Technology
Yes

Description

The DEWALT DWE43240INOX is a 5 in. / 6 in. brushless small angle grinder suitable for use in grinding applications, including those involving stainless steel (INOX). This corded tool features variable speed control and a slide switch, providing adjustable speed settings to accommodate various application requirements.


Key Features of the DEWALT DWE43240INOX Angle Grinder:

  • Brushless Motor: Eliminates the need for brush replacements.

  • Variable Speed: Adjustable wheel speed from 1,800 to 8,000 RPM allows users to match speed to application requirements.

  • Electronic Kickback Brake: Activates when pinch or stall events are detected to stop the wheel rotation and shut off the motor.

  • E-CLUTCH® Technology: Electronic anti-kickback clutch helps shut off the grinder during wheel pinch or stall conditions.

  • Power-Loss Reset®: No-volt release function on ON/OFF trigger switch requires cycling after power interruptions before restarting tool operation.

  • Anti-Restart Technology & Lock-Off Switch: Helps prevent unintentional startup following power interruptions or shutdowns.

  • Corded Power Source: Operates at 120V AC with a nominal current of 13A; includes overload protection for electrical safety.

  • Includes Accessories: Comes with Type 27 guard (for both 5 in. and 6 in. wheels), hex key, inner/outer flange, and side handle for user convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.