Zoro Homepage

5In Brushless Variable Speed Angle GrInder

  • Mfr # DWE43231VS

  • Zoro # G6576503


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 3/8 in
Features
Brushless Motor, Power Loss Reset
Includes
5 in Type 27 Guard, Hex Key, Inner and Outer Flange, Pipeline Cover, Side Handle
Voltage
120V AC
Tool Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE43231VS
Zoro #
G6576503
UPC #
885911538626
Country of Origin
China

Dimensions

Overall Length
13 3/8 in
Tool Length
13 in
Wheel Dia.
5 in
Spindle Thread Size
5/8 in-11
Cord Length
6 ft
Wheel Diameter
5 in

Details

Item
Angle Grinder
Features
Brushless Motor, Power Loss Reset
Includes
5 in Type 27 Guard, Hex Key, Inner and Outer Flange, Pipeline Cover, Side Handle
Voltage
120V AC
No Load RPM
2200 to 10,500
Lock-on
Yes
Switch Type
Slide
Tool Weight
5.3 lb
Corded/Cordless
Corded
Nominal Amps
13
Corded/Banded
Corded
Lock-off
Yes
Handle Design
Rat Tail
Speed Type
Variable
Number of Conductors
2
Number of Pieces
6
Brake Type
Electronic
Minimum Speed
2,200 RPM
Current
13 A
Head Type
Standard Head
Lock-On Switch
Yes
Number of Speed Settings
Continuous
Switch Location
Side
Application
Grinding
Lock-Off Switch
Yes
Electrical Protection
Overload Protection
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Max. Speed
10,500 RPM
Anti-Restart Technology
Yes
For Wheel Type
Type 27
Safety Features
Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch
Anti-Kickback Clutch Type
Electronic
Brushless Motor
Yes
Series
DWE
Grip Style
Barrel Grip
Power Source
Corded

Description

The DEWALT DWE43231VS 5-Inch Brushless Variable Speed Angle Grinder is a corded tool intended for use in grinding applications. It features a brushless motor and variable speed control, enabling adjustment of speed within specified ranges based on the task at hand. Integrated safety features are included as specified by the manufacturer.


Key Features of the DEWALT DWE43231VS Angle Grinder:

  • Brushless Motor: Requires no brush changes.

  • Variable Speed Control: Allows adjustment from 2,200 to 10,500 RPM.

  • Electronic Kickback Brake: Is activated upon detection of pinch, stall, or bind-up events as specified.

  • Anti-Restart Technology (Power-Loss Reset): Requires manual reset of the switch after power interruptions.

  • Corded Power Source: Operates on 120V AC with a 13-amp current draw and includes a 6-foot cord.

  • Safety Features: Includes anti-kickback clutch, electronic brake, lock-off switch, and overload protection.

  • Includes Accessories: Comes with Type 27 guard (for use with compatible wheels), hex key, inner/outer flange, pipeline cover, and side handle for versatile setup options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.