5PC DRILL TAP SET 1/4" Capacity
Mfr # DWADTQTR5SET
Zoro # G4848886
product price: $47.89
/eaKey Features
Number of Pieces
5
Drill Bit Material
High-Speed Steel
Includes
(1) 8-32 UNC, (1) 10-24 UNC, (1) 10-32 UNF, (1) 12-24 UNC, (1) 1/4"-20 UNC
Finish
Bright
Impact Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWADTQTR5SET
Zoro #
G4848886
UPC #
885911482783
Country of Origin
China
Dimensions
Sizes Included
8-32, 10-24, 10-32, 12-24, 1/4"-20
Tap Sizes
8-32, 10-24, 10-32, 12-24, 1/4"-20
Shank Dia.
1/4 in
Largest Thread Size
1/4 in-20
Tap Sizes Included
#10-24, #10-32, #12-24, #8-32, 1/4"-20
Thread Sizes Included
1/4"-20, #10-24, #10-32, #12-24, #8-32
Details
Item
Combination Drill and Tap Set
Number of Pieces
5
Drill Bit Material
High-Speed Steel
Includes
(1) 8-32 UNC, (1) 10-24 UNC, (1) 10-32 UNF, (1) 12-24 UNC, (1) 1/4"-20 UNC
Finish
Bright
Impact Rated
Yes
Tap Style
Taper
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Thread Direction
Right Hand
Case Type
Plastic
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Threads per Inch
20, 24, 32
Extended Shank
No
Thread Standard
UNC
Shop By
Hot Buys
Description
The DEWALT DWADTQTR5SET 5-piece Drill Tap Set is a combination drill and tap set intended for drilling, tapping, deburring, and countersinking in a single operation. Suitable for use with impact drivers, this set features high-speed steel construction and a hex shank design to support efficient operation across multiple threading sizes.
Key Features of the DEWALT DWADTQTR5SET 5PC Drill Tap Set:
- Combination Function: Performs drilling, tapping, deburring, and countersinking functions in a single application
- Material: Constructed from high-speed steel for durability during machining tasks
- Shank Type: Hex shank (1/4" diameter) compatible with impact drivers
- Thread Sizes Included: Covers UNC thread sizes 8-32, 10-24, 10-32, 12-24, and 1/4"-20 with right-hand thread direction
- Taper Tap Style: Each piece features taper tap style
- Packing Case: Comes in a plastic case for organized storage and transport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.