6" 10 TPI Straight Back Bi-Metal Reciprocating Saw Blade, General Purpose (25 pack)
Mfr # DW4806B25
Zoro # G0331882
product price: $50.35
/pk 25, $2.01/eaKey Features
Teeth per Inch
10
Length
6 in
Material
Bi-Metal
Back Style
Straight
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW4806B25
Zoro #
G0331882
UPC #
028874348066
Country of Origin
United States
Dimensions
Length
6 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Back Style
Straight
Application
General Purpose
Description
Last up to 50% longer* and features a patented tooth form that delivers fast, smooth cuts in a variety of wood, metal and plastic applications. The General-Purpose-Cutting Bi-Metal Reciprocating Saw Blades feature bi-metal construction and are designed to extend blade life and minimizes blade breaks. Made in the USA with global materials.
- • Up To 50% Longer Life* - Patented tooth forms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT® reciprocating saw blade range vs. prior generation DEWALT® blades
- • Durable Blade Design - Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- • Made in the USA with global materials
- • Up To 50% Longer Life* - Patented tooth forms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT® reciprocating saw blade range vs. prior generation DEWALT® blades
- • Durable Blade Design - Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- • Made in the USA with global materials
Designed for:
- • Clean Wood
- • UP TO 50% LONGER LIFE*: Patented tooth forms optimize chip removal for efficient cutting and long life. * Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.