This item is Discontinued.

Dewalt 6" 10TPI 2X Recip Blade 25pk DWA4176B25

This item is Discontinued.

Dewalt

6" 10TPI 2X Recip Blade 25pk (Discontinued)

Mfr # DWA4176B25
Zoro # G8054103
UPC # 885911330053
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA4176B25
Zoro #
G8054103
UPC #
885911330053
Country of Origin
United States

Dimensions

Length
6"
Height
1 in
Overall Width
1 in

Details

Teeth per Inch
10
Material
HSS
Back Style
Straight
Shank
1/2"
Application
General Purpose Cutting

Description

Reciprocating Saw Blade, Teeth per Inch 10, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.