Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor

  • Mfr # DWA7762

  • Zoro # G7635345


product price: $68.89
/ea

Key Features

Number of Teeth
48
For Use With
Circular Saws
Diamond Knockout
Diamond Knockout Not Included
Tooth Grind
TCG
Blade Type
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA7762
Zoro #
G7635345
UPC #
885911358262
Country of Origin
China

Dimensions

Plate Thickness
0.047 in
Cutting Depth
2-3/16"
Blade Dia.
6 1/2 in
Arbor Size
5/8 in
Max. Cutting Depth
2 3/16 in
Cut Width
0.06 in
Overall Diameter
6 1/2 in
Overall Thickness
0.05 in
Cutting Depth - Maximum
2 3/16 in

Details

Item
Circular Saw Blade
Number of Teeth
48
For Use With
Circular Saws
Diamond Knockout
Diamond Knockout Not Included
Tooth Grind
TCG
Blade Type
Metal Cutting
Hook Angle
1.5 Degrees
Arbor Hole
5/8"
Primary Saw Application
Metal
For Use With Saw Type
Circular Saws
Max. RPM
4200
Kerf
0.061"
Application
Metal Cutting
Includes
Blade Only
Tip Material
Carbide
Max. Blade Speed
4,200 RPM
Series
DWA
Metal Cutting Type
Solid Stock
Arbor Shape
Round
Materials Cut
Ferrous Metals, Steel
Primary Material Application
Steel, Steel Alloys
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Speed - Maximum
4,200 RPM
For Workpiece Material
Ferrous Metals, Steel, Steel Alloys

Description

Circular Saw Blade, Series DWA, Blade Dia. 6 1/2 in, Max. Blade Speed 4,200 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 48, Max. Cutting Depth 2 3/16 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Wood Cutting Type Not Applicable, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 1.5 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.