This item is Discontinued.

Dewalt 6-1/2" Circular Saw Blades DWA161240

This item is Discontinued.

Dewalt

6-1/2" Circular Saw Blades (Discontinued)

Mfr # DWA161240
Zoro # G7170105
UPC # 885911574433
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA161240
Zoro #
G7170105
UPC #
885911574433
Country of Origin
China

Dimensions

Plate Thickness
0.039 in
Cutting Depth
6-1/2"
Arbor Size
5/8 in
Blade Dia.
6 1/2 in
Cut Width
0.07 in
Max. Cutting Depth
6 1/2 in
Cutting Depth - Maximum
6 1/2 in
Overall Thickness
0.04 in
Overall Diameter
6 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
40
Hook Angle
18 Degrees
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Kerf
0.065"
Blade Type
Crosscutting
Tooth Grind
ATB
Max. RPM
7000
Application
Wood Cutting
Arbor Hole
5/8"
For Use With Saw Type
Circular Saws
Primary Material Application
Wood
Materials Cut
Wood
Max. Blade Speed
7,000 RPM
Arbor Shape
Round
Wood Cutting Type
Crosscutting
Speed - Maximum
7,000 RPM
For Workpiece Material
Wood
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 40, Max. Cutting Depth 6 1/2 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Crosscutting, Cut Width 0.07 in, Tip Material Carbide, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Crosscutting, Plate Thickness 0.039 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.