6-1/2 in. D X 5/8 in. Tungsten Carbide Tipped Circular Saw Blade 24 teeth

  • Mfr # DWA261224

  • Zoro # G215499887


product price:  $17.99
/ea
Sold in multiples of 3 for $53.97

Key Features

Width
7.7 in
Length
0.45 in
Depth
8.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA261224
Zoro #
G215499887
UPC #
885911934534
Country of Origin
Viet Nam

Dimensions

Width
7.7 in
Length
0.45 in
Depth
8.55 in

Description

  • Redesigned with proprietary heat-vents and a PTFE coating
  • Long lasting - cut through tough applications with state-of-the art engineering

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.