6-1/2 in. D X 5/8 in. Tungsten Carbide Tipped Circular Saw Blade 24 teeth

  • Mfr # DWA261224B10

  • Zoro # G815499805


product price:  $13.76
/ea
Sold in multiples of 3 for $41.28

Key Features

Width
8.45 in
Blade Material
Tungsten carbide-tipped steel
Length
8.6 in
Depth
1.5 in
Features
HELP MINIMIZE FRICTION: Make smooth cuts with a PTFE coating that helps minimize friction and maximize ease-of-use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA261224B10
Zoro #
G815499805
UPC #
885911934305
Country of Origin
Viet Nam

Dimensions

Width
8.45 in
Length
8.6 in
Depth
1.5 in

Details

Blade Material
Tungsten carbide-tipped steel
Features
HELP MINIMIZE FRICTION: Make smooth cuts with a PTFE coating that helps minimize friction and maximize ease-of-use

Description

  • LONG LASTING: Cut through tough applications with state-of-the art engineering
  • COOL CUTTING PERFORMANCE: Limit binding, warping, or burning the workpiece with a proprietary heat-vent design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.