Zoro Homepage

6-1/2 in. TrackSaw(TM) Kit

  • Mfr # DWS520K

  • Zoro # G2212962


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
6 1/2 in
Includes
48 Tooth Blade, Blade Wrench, Kit Box
Features
Dust Collection Port
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS520K
Zoro #
G2212962
UPC #
885911087636
Country of Origin
Czechia

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/8 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Depth of Cut @ 45 Deg.
1-5/8"
Depth of Cut @ 90 Deg.
2-1/8"
Cord Length
9 ft
Arbor Size
13/16 in
Tool Length
13 1/2 in
Overall Length
13 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Track Width
7 in
Track Length
46 in
Blade Diameter
6 1/2 in

Details

Item
Corded Circular Track Saw
Voltage
120 V AC
Includes
48 Tooth Blade, Blade Wrench, Kit Box
Features
Dust Collection Port
Blade Side
Right
Power Source
Corded
Bevel Angle Range
0 Degrees to 47 Degrees Right
Tool Weight
11.5 lb
Corded/Banded
Corded
No Load RPM
54/108
Corded/Cordless
Corded
Amps @ 120V
12
Shoe Material
Aluminum
Max. Blade Speed
4,000 RPM
Track Included
No
Arbor Shape
Round
Current
12 A
Application
General Purpose
Bevel Angle - Minimum
0 Degrees
Plug Type
Two-Prong
Includes Track
Track Not Included
Blade Speed - Maximum
4,000 RPM
Track Direction
Single Sided
Bevel Angle - Maximum
47 Degrees

Description

Power through hard woods up to 2-1/8 in. thick with the 6-1/2 in. Track SawTM Kit with 59 in. Track. Featuring a straight plunge mechanism, this kit delivers precise, straight, clean cuts.


  • • Zero-clearance TrackSaw cutting system delivers precise, straight, splinter-free cuts for use with TrackSaw dual-edged tracks for perfectly straight cuts in both directions

  • • On-track cut depth: 2-1/8 in. (54mm) at 90°, 1-5/8 in. (41mm) at 45° depth scale accurately indicates exact depth of cut accounting for track thickness

  • • 12 Amp, 1300W motor effortlessly powers through hard woods up to 2-1/8 in. thick

Designed for:


  • • Ripping, Crosscutting and Mitering Sheet Goods

  • • (1) 6-1/2 in (20mm arbor size) 48-Tooth Ultra Fine Finishing Blade

Additional Features:


  • • Continuous anti-kickback mechanism and riving knife prevent kickback when engaged

  • • Low-profile blade guard allows saw to be used in confined spaces

  • • Straight Plunge Mechanism for optimal ergonomics

  • • Universal 1-1/4 in. dust port for 90% efficient dust collection with vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.