Zoro Homepage

6-1/2" x 1/8" x 5/8"-diamond drive metal cutting blade

  • Mfr # DW3508

  • Zoro # G0323202


product price: $3.99
/ea
Sold in multiples of 25 for $99.75

Key Features

Blade Dia.
6-1/2"
Primary Saw Application
Metal
Product Type
Metal Abrasive Saw Blade,6-1/2"x1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW3508
Zoro #
G0323202
UPC #
028877321288
Country of Origin
China

Dimensions

Blade Dia.
6-1/2"

Details

Item
Metal Abrasive Saw Blade,6-1/2"x1/8"
Primary Saw Application
Metal
Product Type
Metal Abrasive Saw Blade,6-1/2"x1/8"

Description

Crafted from a proprietary material mix for long wheel life, DEWALT Type 1 HP Metal Cutting Abrasive Saw Blades feature aluminum oxide grain for fast cutting. 2 full sheets of fiberglass offer strength and safety. Diamond knockout arbor for use with worm drive saws.


  • • Aluminum oxide grain for long life and fast cutting

  • • Proprietary material mix ensures durable long life wheels

  • • 2 full sheets of fiberglass for durability and safety

  • • Aluminum oxide grain for long life and fast cutting

  • • Proprietary material mix ensures durable long life wheels

  • • 2 full sheets of fiberglass for durability and safety

Designed for:


  • • High performance cutting of carbon steel and other ferrous metals

Additional Features:


  • • Diamond knockout arbor for use with worm drive saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.