Zoro Homepage

6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack)

  • Mfr # DW4808-2

  • Zoro # G0331803


product price: $6.79
/pk 2, $3.40/ea
Sold in multiples of 5 for $33.95

Key Features

Material
Bi-Metal
Back Style
Straight
Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4808-2
Zoro #
G0331803
UPC #
028874248083
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Back Style
Straight
Application
Metal

Description

Lasting up to 50% longer*, these Metal-Cutting Reciprocating Saw Blades feature a patented toothform that delivers fast, smooth cuts for a range of metal cutting applications. Their Bi-Metal construction is designed to extend blade life and minimize blade breaks.


  • • Up To 50% Longer Life* - Patented toothforms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT® reciprocating saw blade range vs. prior generation DEWALT® blades

  • • Durable Blade Design - Bi-metal construction delivers blade flexibility and a long-lasting cutting edge

  • • Made in the USA with global materials

  • • Up To 50% Longer Life* - Patented toothforms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT® reciprocating saw blade range vs. prior generation DEWALT® blades

  • • Durable Blade Design - Bi-metal construction delivers blade flexibility and a long-lasting cutting edge

  • • Made in the USA with global materials

Designed for:


  • • Cutting light to heavy gauge metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.