Zoro Homepage

6" 14 TPI Straight Back Bi-Metal Reciprocating Blade, 5PK

  • Mfr # DW4808

  • Zoro # G0331989


product price: $11.35
/pk 5, $2.27/ea

Key Features

Material
Bi-Metal
Back Style
Straight
Shank
1/2"
Includes
Handy case for storing blades
Height
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4808
Zoro #
G0331989
UPC #
028874248083
Country of Origin
United States

Dimensions

Length
6 in
Height
3/4"

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Back Style
Straight
Shank
1/2"
Includes
Handy case for storing blades
Application
Metal

Description

Reciprocating Saw Blades, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.