Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Cutoff Guard

  • Mfr # DWE46144N

  • Zoro # G9535340


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
9,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE46144N
Zoro #
G9535340
UPC #
885911471602
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Tool Length
13 in
Cord Length
6 ft
Spindle Thread Size
5/8 in-11
Overall Length
13 in
Wheel Diameter
6 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
9,000 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
6 in Adjustable Cutoff Guard, Inner and Outer Flange, Lanyard Ready Connection Point, Side Handle
Features
Power Loss Reset
Corded/Banded
Corded
Number of Conductors
2
Tool Weight
6.2 lb
Handle Design
Barrel Grip
Speed Type
Single
Accessory Free Tool Change
Yes
Safety Features
Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch, Tether Ready
Grip Style
Barrel Grip
Current
13 A
For Wheel Type
Type 1, Type 27
Head Type
Standard Head
Electrical Protection
Overload Protection
Lock-Off Switch
Yes
Tether Style
Tether Ready
Lock-On Switch
No
Max. Speed
9,000 RPM
Dust Management
Dust Ejection System
Number of Speed Settings
1
Kit Contents
(1) Bare Tool, (1) 6 in Cutoff Guard
Anti-Kickback Clutch Type
Electronic
Case Included
No
Power Source
Corded
Application
Grinding
Switch Location
Bottom
Anti-Restart Technology
Yes
Minimum Speed
9,000 RPM
Shop By
Hot Buys

Description

The DEWALT DWE46144N 6" No Lock Paddle Cutoff Tool is a corded angle grinder intended for use in grinding and cutoff applications. It features a 13 amp motor and an adjustable 6-inch cutoff guard, can be used with various material sizes as specified by the manufacturer. The tool includes electronic systems as specified by the manufacturer to help protect the user during operation.


Key Features of the DEWALT DWE46144N 6" No Lock Paddle Cutoff Tool:

  • Electronic Anti-Kickback Clutch: E-CLUTCH® system is designed to detect certain operating conditions and shut down the motor quickly.

  • Adjustable Cutoff Guard: Can be set from 180° for larger materials to 90° for tight spaces; narrow width allows for line-of-cut visibility compared to standard guards.

  • Dust Management: Dust Ejection System is designed to remove dust and debris from air intake vents.

  • Paddle Switch with Lock-Off: Bottom-located paddle switch includes lock-off functionality; no lock-on feature present.

  • Power Loss Reset®: Designed to address power interruptions when the tool is left in the "on" position.

  • Lanyard ReadyTM Connection Point: Provides an integrated tether point (lanyard not included) for secure handling on site.

  • Single Speed Operation: Rated at 9,000 RPM with one speed setting; compatible with Type 1 and Type 27 wheels (5/8"-11 spindle thread).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.