6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack)
Mfr # DW4811-2
Zoro # G7637506
product price: $5.45
/pk 2, $2.73/eaKey Features
Material
Bi-Metal
Back Style
Straight
Height
3/4 in
Includes
(2) Blades
Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW4811-2
Zoro #
G7637506
UPC #
028874248113
Country of Origin
United States
Dimensions
Length
6 in
Height
3/4 in
Overall Width
3/4 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Back Style
Straight
Includes
(2) Blades
Application
Metal
Shank
1/2"
Description
Lasting up to 50% longer*, these Metal-Cutting Reciprocating Saw Blades feature a patented toothform that delivers fast, smooth cuts for a range of metal cutting applications. Their Bi-Metal construction is designed to extend blade life and minimize blade breaks.
- • Up To 50% Longer Life* - Patented toothforms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT® reciprocating saw blade range vs. prior generation DEWALT® blades
- • Durable Blade Design - Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- • Made in the USA with global materials
- • Up To 50% Longer Life* - Patented toothforms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT® reciprocating saw blade range vs. prior generation DEWALT® blades
- • Durable Blade Design - Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- • Made in the USA with global materials
Designed for:
- • Metal
- • (5) Blades
- • UP TO 50% LONGER LIFE*: Patented toothforms optimize chip removal for efficient cutting and long life. * Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.