Zoro Homepage

6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack)

  • Mfr # DW4813-2

  • Zoro # G0331821


product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 5 for $34.95

Key Features

Material
Bi-Metal
Back Style
Straight
Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4813-2
Zoro #
G0331821
UPC #
028874248137
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
24
Material
Bi-Metal
Back Style
Straight
Application
Metal

Description

Reciprocating Saw Blades, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.