Zoro Homepage

6" 24 TPI Straight Back Bi-Metal Reciprocating Blade, 5PK

  • Mfr # DW4813

  • Zoro # G2793310


product price: $10.75
/pk 5, $2.15/ea

Key Features

Teeth per Inch
24
Length
6 in
Material
Bi-Metal
Back Style
Straight
Application
Thin Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4813
Zoro #
G2793310
UPC #
028874048133
Country of Origin
United States

Dimensions

Length
6 in
Height
3/4 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
24
Material
Bi-Metal
Back Style
Straight
Application
Thin Metal
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Number of Cutting Edges
1
Includes
Storage Case
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Teeth per Inch 24, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.